Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metronidazole, 100g

  • Mfr # M81000-100.0

  • Zoro # G303560253


product price: $213.99
/ea
Free Shipping & Returns

Key Features

CAS Number
443-48-1
Solubility
Dilute Acids
Container Size
100 g
Storage Temp.
Room Temperature
Product Type
Metronidazole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M81000-100.0
Zoro #
G303560253
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

CAS Number
443-48-1
Item
Metronidazole
Solubility
Dilute Acids
Storage Temp.
Room Temperature
Product Type
Metronidazole
Chemical Formula
C6H9N3O3
Form
Powder
Purity
99 %
Molecular Weight
171.2
Shelf Life
18 mo
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
100 g

Description

Metronidazole, CAS Number 443-48-1, Molecular Weight 171.2, Chemical Formula C6H9N3O3, Shelf Life 18 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.