Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miconazole, 25 G

  • Mfr # M81030-25.0

  • Zoro # G604972434


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81030-25.0
Zoro #
G604972434
UPC #
-
Country of Origin
China

Description

Miconazole
CAS Number: 22916-47-8
Molecular Weight: 416.13
Chemical Formula: C18H14CI4N2O
Solubility: DMSO
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off white powder
FTIR: Conforms to reference
Identification: Pass Test
Loss on Drying: 0.5 %
Purity: 99 - 101 %
Residue on Ignition (Sulfated Ash): 0.1 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.