Zoro Homepage

Miconazole Nitrate, 25g

  • Mfr # M81020-25.0

  • Zoro # G503560169


product price: $248.99
/ea
Free Shipping & Returns

Key Features

CAS Number
75319-48-1
Container Size
25 g
Product Type
Miconazole Nitrate
Shelf Life
18 mo
Solubility
Ethanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81020-25.0
Zoro #
G503560169
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Item
Miconazole Nitrate
CAS Number
75319-48-1
Product Type
Miconazole Nitrate
Shelf Life
18 mo
Solubility
Ethanol
Molecular Weight
479.1
Purity
99 %
Chemical Formula
C17H19N2O6SNa H2O
Form
Powder
Storage Temp.
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
25 g
Storage Temperature
Room Temperature

Description

Miconazole Nitrate, CAS Number 75319-48-1, Molecular Weight 479.1, Chemical Formula C17H19N2O6SNa H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.