Zoro Homepage

Micro-Tubes, Graduated, 500ul, Green, 100/PK

  • Mfr # 145506G

  • Zoro # G704970217


product price: $9.75
/pk 100, $0.10/ea

Key Features

Overall Length
1.5 in
Width
5.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145506G
Zoro #
G704970217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Width
5.5 in
Height
7 in

Description

Rated to 20,000 x G.Available with proprietary NoStick resin to ensure maximum sample recovery.Temperature range: -80°C to +121°C. Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.50 x 7.00 x 1.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.