Microscope Slides, Ground Edges and Safety Corners, 25x 75mm, Green Frosted, 144PK

  • Mfr # 195610-144G

  • Zoro # G816464109


product price:  $40.29
/pk 144, $0.28/ea

Key Features

Length
75 mm
Color
Green
Material
Highest Quality Soda Lime Glass
Thickness
1 MM
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195610-144G
Zoro #
G816464109
UPC #
-
Country of Origin
Unknown

Dimensions

Length
75 mm
Thickness
1 MM
Width
25 mm

Details

Color
Green
Material
Highest Quality Soda Lime Glass
Item
Microscope Slides, Ground Edges and Safety Corners, 25x 75mm, Green Frosted, 144 Slides per Package

Description

Premium Slides are made of the highest quality soda lime glass and ideal for all routine lab applications. Slides are pre-cleaned, ready to use and feature ground edges with safety corners. Slightly clipped corners allow comfortable handling and prevent risk of finger and hand cuts.Frosted slides feature unique chemical etching process and allows smooth frosted finish that will not wear out marking pens. Slides are chemically etched on one end, on one side. Dimensions: 25 x 75 x 1mm Thickness: 1.1mm Packaging: 72 Slides per Box, 2 Boxes per PackageShipping Weight: 1 lbsShipping Dimensions: 4.00 x 4.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.