Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope Slides, Ground Edges and Safety Corners, 25x 75mm, Plain, 144 Slides per Package, 144PK

  • Mfr # 195600-144

  • Zoro # G616464170


product price: $26.59
/pk 144, $0.18/ea

Key Features

Thickness
1 MM
Color
Plain
Width
25 mm
Material
Highest Quality Soda Lime Glass
Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195600-144
Zoro #
G616464170
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1 MM
Width
25 mm
Length
75 mm

Details

Color
Plain
Item
Microscope Slides, Ground Edges and Safety Corners, 25x 75mm, Plain, 144 Slides per Package
Material
Highest Quality Soda Lime Glass

Description

Premium Slides are made of the highest quality soda lime glass and ideal for all routine lab applications. Slides are pre-cleaned, ready to use and feature ground edges with safety corners. Slightly clipped corners allow comfortable handling and prevent risk of finger and hand cuts.Dimensions: 25 x 75 x 1mmThickness: 1.1mmPackaging: 72 Slides per Box, 2 Boxes per PackageShipping Weight: 2 lbsShipping Dimensions: 5.00 x 5.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.