
Microscope Slides, Ground Edges and Safety Corners, 25x 75mm, White Frosted, 144PK
Mfr # 195610-144W
Zoro # G416464233
product price:Â $40.29
/pk 144, $0.28/eaKey Features
Material
Highest Quality Soda Lime Glass
Length
75 mm
Width
25 mm
Thickness
1 MM
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195610-144W
Zoro #
G416464233
UPC #
-
Country of Origin
Unknown
Dimensions
Length
75 mm
Width
25 mm
Thickness
1 MM
Details
Item
Microscope Slides, Ground Edges and Safety Corners, 25x 75mm, White Frosted, 144 Slides per Package
Material
Highest Quality Soda Lime Glass
Color
White
Description
Premium Slides are made of the highest quality soda lime glass and ideal for all routine lab applications. Slides are pre-cleaned, ready to use and feature ground edges with safety corners. Slightly clipped corners allow comfortable handling and prevent risk of finger and hand cuts.Frosted slides feature unique chemical etching process and allows smooth frosted finish that will not wear out marking pens. Slides are chemically etched on one end, on one side. Dimensions: 25 x 75 x 1mm Thickness: 1.1mm Packaging: 72 Slides per Box, 2 Boxes per PackageShipping Weight: 1.75 lbsShipping Dimensions: 3.50 x 3.50 x 2.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.