Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miller's LB Agar, 1G Capsules, 5 KG

  • Mfr # L24021-5000.0

  • Zoro # G404972467


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24021-5000.0
Zoro #
G404972467
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5 in
Width
10 in
Length
10 in

Description

Super convenient. Eliminate messy weighing. Consistant and accurate measurement. Convenient premeasured and pre-mixed capsules. Prebuffered media eliminates pH adjustments. Simply add 40 capsules to one liter of water, sterilize by autoclaving for 15 minutes at 121°C. Capsules contain all necessary ingredients for maintenance and propagation of E. Coli.Ingredients:Casein Digest Peptone: 10g/LYeast Extract: 5g/LSodium Chloride: 10g/LAgar:15g/LTRIS/TRIS HCl: 1.5g/L
Common Name: Miller's LB Agar
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Capsules
Appearance of Solution: Prepared medium is yellow to gold and clear to moderately hazy
Microorganism (E. coli ATCC 23724): Growth
Microorganism (E. coli ATCC 33694): Growth
Microorganism (E. coli ATCC 33849): Growth
Microorganism (E. coli ATCC 39403): Growth
Microorganism (E. coli ATCC 47014): Growth
Microorganism (E. coli ATCC 53868): Growth
Shipping Weight: 12.5 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.