Zoro Homepage

Mineral Oil Paraffin, Light, Laboratory Grade, 4L

  • Mfr # M95500-4000.0

  • Zoro # G104972460


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M95500-4000.0
Zoro #
G104972460
UPC #
-
Country of Origin
United States

Description

Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Liquid
Acidity: Pass
Flash Point: 177 oC
Infrared Absorption: Pass
Limit of PAH: Pass
Limit of sulfur compounds: Pass
Solid Paraffins: Pass
Specific Gravity @ 25 oC: 0.8340 - 0.8660
UV Absorb: Pass
Viscosity: 14.20 - 16.50 Centi Stokes
Water Content: 35 ppm
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 11.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.