Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minocycline, 1g

  • Mfr # M92000-1.0

  • Zoro # G003560959


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
Molecular Weight
493.9
CAS Number
13614-98-7
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M92000-1.0
Zoro #
G003560959
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Molecular Weight
493.9
CAS Number
13614-98-7
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Chemical Formula
C18H14Cl4N2O HNO3
Product Type
Minocycline
Purity
99 %
Item
Minocycline
Solubility
Water
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
1 g

Description

Minocycline, CAS Number 13614-98-7, Molecular Weight 493.9, Chemical Formula C18H14Cl4N2O HNO3, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.