Zoro Homepage

Mitomycin C, 2mg

  • Mfr # M92010-0.002

  • Zoro # G203560858


product price: $88.69
/ea
Free Shipping & Returns

Key Features

CAS Number
57-07-7
Form
Solid
Solubility
Ethanol
Purity
99 %
Molecular Weight
334.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92010-0.002
Zoro #
G203560858
UPC #
-
Country of Origin
Israel

Dimensions

Container Size
2 mg

Details

CAS Number
57-07-7
Form
Solid
Solubility
Ethanol
Purity
99 %
Item
Mitomycin C
Molecular Weight
334.3
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C15H18N4O5
Product Type
Mitomycin C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature - Minimum
-20 Degrees C
Volume
2 mg
Chemical Grade
Lab
Storage Temperature
-20 Degrees C
Quantity
1
Application
Molecular Biology and Cell Biology
Special Information
BSE/TSE Free
Solubility Type
Ethanol

Description

Mitomycin C, CAS Number 57-07-7, Molecular Weight 334.3, Chemical Formula C15H18N4O5, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.