Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monensin, Sodium Salt, 1g

  • Mfr # M92100-1.0

  • Zoro # G803560173


product price: $75.56
/ea
Free Shipping & Returns

Key Features

Product Type
Monensin, Sodium Salt
Container Size
1 g
Molecular Weight
692.9
Solubility
Methanol
CAS Number
22373-78-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92100-1.0
Zoro #
G803560173
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Product Type
Monensin, Sodium Salt
Item
Monensin, Sodium Salt
Molecular Weight
692.9
Solubility
Methanol
CAS Number
22373-78-0
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
99 %
Chemical Formula
C36H61NaO11
Volume
1 g
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Monensin, Sodium Salt, CAS Number 22373-78-0, Molecular Weight 692.9, Chemical Formula C36H61NaO11, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.