Zoro Homepage

MOPS Free Acid, 250g

  • Mfr # M92020-250.0

  • Zoro # G803560340


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Container Size
250 g
Molecular Weight
209.3
Concentration
M92020
CAS Number
1132-61-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92020-250.0
Zoro #
G803560340
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
250 g

Details

Shelf Life
18 mo
Item
MOPS Free Acid
Molecular Weight
209.3
Concentration
M92020
CAS Number
1132-61-2
Chemical Formula
C7H15NO4S

Description

MOPS Free Acid, Concentration M92020, CAS Number 1132-61-2, Molecular Weight 209.3, Chemical Formula C7H15NO4S, Chemical Container Size 250 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.