Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOPS Free Acid, 500g

  • Mfr # M92020-500.0

  • Zoro # G803561033


product price: $253.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1132-61-2
Chemical Formula
C7H15NO4S
Concentration
M92020
Molecular Weight
209.3
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92020-500.0
Zoro #
G803561033
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
1132-61-2
Item
MOPS Free Acid
Chemical Formula
C7H15NO4S
Concentration
M92020
Molecular Weight
209.3
Shelf Life
18 mo

Description

MOPS Free Acid, Concentration M92020, CAS Number 1132-61-2, Molecular Weight 209.3, Chemical Formula C7H15NO4S, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.