Zoro Homepage

MOPS, Free Acid, 50g

  • Mfr # M92020-50.0

  • Zoro # G903560622


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Container Size
50 g
Storage Temp.
Room Temperature
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92020-50.0
Zoro #
G903560622
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 g

Details

Item
MOPS, Free Acid
Form
Powder
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Water
Container Material
Glass

Description

MOPS, Free Acid, Container Size 50 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.