Zoro Homepage

MOPS Free Acid, 5kg

  • Mfr # M92020-5000.0

  • Zoro # G003560362


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Concentration
M92020
CAS Number
1132-61-2
Chemical Container Size
5 kg
Chemical Formula
C7H15NO4S
Molecular Weight
209.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92020-5000.0
Zoro #
G003560362
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 kg

Details

Concentration
M92020
CAS Number
1132-61-2
Chemical Formula
C7H15NO4S
Item
MOPS Free Acid
Molecular Weight
209.3
Shelf Life
18 mo

Description

MOPS Free Acid, Concentration M92020, CAS Number 1132-61-2, Molecular Weight 209.3, Chemical Formula C7H15NO4S, Chemical Container Size 5 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.