Zoro Homepage

MOPS, Sodium Salt, 2.5 KG

  • Mfr # M92040-2500.0

  • Zoro # G604972403


product price: $942.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92040-2500.0
Zoro #
G604972403
UPC #
-
Country of Origin
China

Description

Common Name: 3-(N-Morpholino)propanesulfonic acid sodium salt
CAS Number: 71119-22-7
Molecular Weight: 231.3
Chemical Formula: C7H14NO4SNa
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration, dried basis): 99.5 %
Heavy Metals: 5 ppm
Loss on Drying @ 105 oC, 3hrs: 1.0 %
pH (0.1M Solution in water): 10.0 - 11.0
pKa @ 20C: 7.0 - 7.4
Solubility (0.1M in water): Completely Soluble, Clear, Colorless, Haze-free and particulate- free
UV @A260nm 0.1M in water: 0.03
Shipping Weight: 6.0001 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.