Zoro Homepage

MOPS Sodium Salt, 500g

  • Mfr # M92040-500.0

  • Zoro # G303559790


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H14NO4SNa
Molecular Weight
231.3
Shelf Life
18 mo
Concentration
M92040
CAS Number
1119-22-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92040-500.0
Zoro #
G303559790
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
C7H14NO4SNa
Item
MOPS Sodium Salt
Molecular Weight
231.3
Shelf Life
18 mo
Concentration
M92040
CAS Number
1119-22-7

Description

MOPS Sodium Salt, Concentration M92040, CAS Number 1119-22-7, Molecular Weight 231.3, Chemical Formula C7H14NO4SNa, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.