Zoro Homepage

MOPS, Sodium Salt, 50g

  • Mfr # M92040-50.0

  • Zoro # G003561000


product price: $41.29
/ea

Key Features

Shelf Life
18 mo
Solubility
Water
Storage Temp.
Room Temperature
Container Size
50 g
Container Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92040-50.0
Zoro #
G003561000
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 g

Details

Shelf Life
18 mo
Solubility
Water
Storage Temp.
Room Temperature
Item
MOPS, Sodium Salt
Container Material
Glass
Form
Powder

Description

MOPS, Sodium Salt, Container Size 50 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.