Zoro Homepage

MOPS Sodium Salt, 5kg

  • Mfr # M92040-5000.0

  • Zoro # G903560806


product price: $1,632.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H14NO4SNa
Chemical Container Size
5 kg
Molecular Weight
231.3
Concentration
M92040
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92040-5000.0
Zoro #
G903560806
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 kg

Details

Chemical Formula
C7H14NO4SNa
Molecular Weight
231.3
Concentration
M92040
Shelf Life
18 mo
Item
MOPS Sodium Salt
CAS Number
1119-22-7

Description

MOPS Sodium Salt, Concentration M92040, CAS Number 1119-22-7, Molecular Weight 231.3, Chemical Formula C7H14NO4SNa, Chemical Container Size 5 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.