Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOPSO, 25 G

  • Mfr # M92060-25.0

  • Zoro # G204972452


product price: $42.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M92060-25.0
Zoro #
G204972452
UPC #
-
Country of Origin
China

Description

Common Name: 3-(N-Morpholino)2-hydroxypropanesulfonic acid
CAS Number: 68399-77-9
Molecular Weight: 225.3
Chemical Formula: C7H15NO5S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Melting Point: 276 - 284 oC
Purity: 98.0 %
Solubility: Clear, colorless
Water Content: 1.0 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.