Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOPSO Free Acid, 100g

  • Mfr # M92060-100.0

  • Zoro # G303559875


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
CAS Number
68399-77-9
Shelf Life
18 mo
Concentration
M92060
Chemical Formula
C7H15NO5S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92060-100.0
Zoro #
G303559875
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
68399-77-9
Item
MOPSO Free Acid
Shelf Life
18 mo
Concentration
M92060
Chemical Formula
C7H15NO5S
Molecular Weight
225.3

Description

MOPSO Free Acid, Concentration M92060, CAS Number 68399-77-9, Molecular Weight 225.3, Chemical Formula C7H15NO5S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.