Zoro Homepage

MOPSO Sodium Salt, 250 G

  • Mfr # M81950-250.0

  • Zoro # G704972488


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81950-250.0
Zoro #
G704972488
UPC #
-
Country of Origin
China

Description

Common Name: 3-Morpholino-2-hydroxypropanesulfonic acid sodium salt
CAS Number: 79803-73-9
Molecular Weight: 247.2
Chemical Formula: C7H14NO5SNa
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Solubility (10% in H2O): Clear and colorless
pH: 8.9 - 9.7
Absorbance (260nm) (5% aqueous): 0.04
Absorbance (280nm) (5% aqueous): 0.02
Loss on Drying: 1.0 %
Assay (by titration): 99.0 %
Residual Solvent (Ethanol Class III): Complies with ICH Q3C (R5)
Melamine Free: Melamine Free
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.75 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.