Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUG, 250mg

  • Mfr # M65900-0.25

  • Zoro # G003559694


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
CAS Number
6160-80-1
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
DMF or DMSO
Chemical Formula
C16H16O9, 3H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M65900-0.25
Zoro #
G003559694
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
250 mg

Details

Form
Powder
Item
MUG
CAS Number
6160-80-1
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
DMF or DMSO
Chemical Formula
C16H16O9, 3H2O
Shelf Life
18 mo
Purity
Greater Than 95%
Molecular Weight
406.4

Description

MUG, CAS Number 6160-80-1, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 406.4, Solubility DMF or DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H16O9, 3H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.