Zoro Homepage

MUG, 25g

  • Mfr # M65900-25.0

  • Zoro # G603560526


product price: $2,230.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
406.4
Purity
Greater Than 95%
CAS Number
6160-80-1
Solubility
DMF or DMSO
Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65900-25.0
Zoro #
G603560526
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
25 g

Details

Molecular Weight
406.4
Purity
Greater Than 95%
CAS Number
6160-80-1
Solubility
DMF or DMSO
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Chemical Formula
C16H16O9, 3H2O
Item
MUG
Form
Powder

Description

MUG, CAS Number 6160-80-1, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 406.4, Solubility DMF or DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H16O9, 3H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.