Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUP, 250 MG

  • Mfr # M63800-0.25

  • Zoro # G804972531


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63800-0.25
Zoro #
G804972531
UPC #
-
Country of Origin
China

Description

Common Name: 4-Methylumbelliferyl Phosphate
CAS Number: 3368-04-5
Molecular Weight: 256.15
Chemical Formula: C10H9O6P
Solubility: Ethanol/Water 1:1 at 10mg/ml (25°C)
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to cream powder
Purity (TLC): 98 %
Purity (Titration by NaOH): 98.0 %
Solution Test: Clear colorless to very pale yellow solution (1% H2O)
Free 4-MU: 100 ppm
Water Content (K.F): 0.5 %
Identification: FTIR Concordant
Shipping Weight: 0.0331 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.