Murashige and Skoog
Mfr # M10200-25.0
Zoro # G803560784
product price: $52.19
/eaKey Features
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Product Type
Murashige and Skoog MS Medium
Storage Temperature
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10200-25.0
Zoro #
G803560784
UPC #
-
Country of Origin
Netherlands
Details
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Item
Murashige and Skoog MS Medium
Solubility
Water
Product Type
Murashige and Skoog MS Medium
Storage Temperature
Room Temperature
Features
Research or further manufacturing use only, not for food or drug use.
Form
Powder
Solubility Type
Water
Chemical Grade
Lab
Volume
25 L
Concentration
4302.09 mg/ml
Special Information
Hygroscopic
REMOVE - Previous PI Node
Plant Biology Biochemicals
Quantity
25
Description
Murashige and Skoog MS Medium, Concentration 4302.09 mg/ml, Chemical Grade Lab, Shelf Life 18 mo, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.