Zoro Homepage

Murashige & Skoog Medium w Nitsch's, 5 L

  • Mfr # M70200-5.0

  • Zoro # G204972575


product price: $16.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M70200-5.0
Zoro #
G204972575
UPC #
-
Country of Origin
Netherlands

Description

Basal salt mixture containing micro and macro elements as described Murashige and Skoog (1962) and vitamins as described by Nitsch & Nitsch (1969). Supplied as powder.Concentration: 4410.64 mg/LHygroscopic
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Solid
Potassium Nitrate: 1900.00 mg/l
Ammonium Nitrate: 1650.00 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Magnesium Sulfate Anhydrous: 108.55 mg/l
MS Micro Elements: 69.53 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Nitsch Vitamin Mixture: 108.55 mg/l
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.