Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murashige & Skoog Shoot Multiplication Medium B, 5 L

  • Mfr # M70500-5.0

  • Zoro # G204972551


product price: $16.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M70500-5.0
Zoro #
G204972551
UPC #
-
Country of Origin
Netherlands

Description

Contains micro and macro elements with vitamins as described by Huan & Murashige (1976) TCA manual. Concentration: 4530.89 mg/L Hygroscopic
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Solid
Potassium Nitrate: 1900.00 mg/l
Ammonium Nitrate: 1650.00 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
LS Vitamin Mixture: 100.40 mg/l
Sodioum Dihydrogen Phosphate: 128.40 mg/l
Shipping Weight: 0.1499 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.