Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mycophenolic Acid, 100 Milligrams

  • Mfr # M93000-0.1

  • Zoro # G316555017


product price: $194.99
/ea
Free Shipping & Returns

Key Features

CAS Number
24280-93-1
Molecular Weight
320.3 g/mol
Chemical Family Type
Mycophenolic Acid
Container Size
100 MG
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M93000-0.1
Zoro #
G316555017
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 MG

Details

CAS Number
24280-93-1
Molecular Weight
320.3 g/mol
Chemical Family Type
Mycophenolic Acid
Item
Mycophenolic Acid, 100 Milligrams
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents

Description

Immunosuppressive agent. Suppresses cylokine induced nitric oxide production. Used to select animal cells expressing the E. Coli. gene for xanthine guanine phosphoribosyl transferase.CAS Number: 24280-93-1Molecular Weight: 320.3Chemical Formula: C17H20O6Solubility: MethanolStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White to off-white powder Water: 1.0 %NMR Spectrum: Conforms Assay: 95.0 - 102.0 %Heavy Metals as Pb: 30 ppmResidue on Ignition: 0.5 %Country of Origin: Report Shipping Weight: 0.0331 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.