Zoro Homepage

Mycophenolic Acid, 250 Milligrams

  • Mfr # M93000-0.250

  • Zoro # G016554969


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Type
Biochemical Reagents
Container Size
250 MG
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Mycophenolic Acid
Molecular Weight
320.3 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M93000-0.250
Zoro #
G016554969
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
250 MG

Details

Type
Biochemical Reagents
Item
Mycophenolic Acid, 250 Milligrams
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Mycophenolic Acid
Molecular Weight
320.3 g/mol
CAS Number
24280-93-1

Description

Immunosuppressive agent. Suppresses cylokine induced nitric oxide production. Used to select animal cells expressing the E. Coli. gene for xanthine guanine phosphoribosyl transferase.CAS Number: 24280-93-1Molecular Weight: 320.3Chemical Formula: C17H20O6Solubility: MethanolStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White to off-white powder Water: 1.0 %NMR Spectrum: Conforms Assay: 95.0 - 102.0 %Heavy Metals as Pb: 30 ppmResidue on Ignition: 0.5 %Country of Origin: Report Shipping Weight: 0.0331 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.