myo-Inositol (i-Inositol), 5kg
Mfr # I54040-5000.0
Zoro # G803559658
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Container Material
Plastic
Container Size
5 kg
Form
Powder
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I54040-5000.0
Zoro #
G803559658
UPC #
N
Country of Origin
China
Dimensions
Container Size
5 kg
Details
Shelf Life
18 mo
Item
myo-Inositol (i-Inositol)
Container Material
Plastic
Form
Powder
Storage Temp.
Room Temperature
Solubility
Water
Description
myo-Inositol (i-Inositol), Container Size 5 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.