Zoro Homepage

Myricetin, 10 MG

  • Mfr # M95100-0.010

  • Zoro # G504972411


product price: $74.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M95100-0.010
Zoro #
G504972411
UPC #
-
Country of Origin
China

Description

Myricetin is a naturally occurring flavonol, a flavonoid found in many grapes, berries, fruits, vegetables, herbs as well as other plants.
Common Name: 3,3,4,5,5,7-Hexahydroxyflavone, Cannabiscetin
CAS Number: 529-44-2
Molecular Weight: 318.24
Chemical Formula: C15H10O8
Solubility: Ethanol
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Light yellow powder
Arsenic: 1.0 ppm
Ash: 2.0 %
BSE/TSE Free: BSE/TSE Free
Cadmium: 2.0 ppm
Country of Origin: Report
Identification (HNMR): Consistent with the structure
Lead: 1.0 ppm
Loss on Drying: 2.0 %
Mercury (Hg): 0.1 ppm
Odor and taste: Characteristic
Purity (HPLC): 98.0 %
Sieve Analysis: 100% pass 80 mesh
Total Heavy metals: < 10 ppm
Shipping Weight: 0.0331 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.