Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-Acetyl-D-glucosamine, 1 KG

  • Mfr # A90510-1000.0

  • Zoro # G704972129


product price: $702.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90510-1000.0
Zoro #
G704972129
UPC #
-
Country of Origin
China

Description

Common Name: 2-Acetamido-2-deoxy-D-glucopyranose GlcNAc
CAS Number: 7512-17-6
Molecular Weight: 221.21
Chemical Formula: C8H15NO6
Appearance: White to Off White Powder
Assay: 98.0 %
Loss on Drying: 1.0 %
Melting Point: 192 - 205 oC
Residue on Ignition: 1.0 %
Solubility (5% in H20): Colorless Solution to Pale Yellow, Clear to Slightly Hazy
Specific Optical Rotation: +39 - +45
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.