Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

n-Acetyl-DL-methionine, 100 Grams

  • Mfr # A10060-100.0

  • Zoro # G016554891


product price: $63.15
/ea

Key Features

Color
White
CAS Number
1115-47-5
Material
N-Acetyl-Dl-Methionine
Size
100 G
Molecular Weight
191.3 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10060-100.0
Zoro #
G016554891
UPC #
-
Country of Origin
Unknown

Dimensions

Size
100 G

Details

Color
White
CAS Number
1115-47-5
Material
N-Acetyl-Dl-Methionine
Molecular Weight
191.3 g/mol
Item
n-Acetyl-DL-methionine, 100 Grams

Description

CAS Number: 1115-47-5Molecular Weight: 191.3Chemical Formula: C7H13NO3SSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: white crystals Assay Aqueous Acid/Base Titration: > 99.0 %Melting Point: 115 - 117 oCShipping Weight: 0.315 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.