Zoro Homepage

n-Acetyl-DL-methionine, 250g

  • Mfr # A10060-250.0

  • Zoro # G003560515


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
191.3
Purity
Greater Than 95%
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C7H13NO3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10060-250.0
Zoro #
G003560515
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 g

Details

Molecular Weight
191.3
Purity
Greater Than 95%
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C7H13NO3S
CAS Number
1115-47-5
Form
Powder
Shelf Life
18 mo
Item
n-Acetyl-DL-methionine

Description

n-Acetyl-DL-methionine, CAS Number 1115-47-5, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Molecular Weight 191.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C7H13NO3S, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.