Zoro Homepage

n-Acetyl-L-cysteine, 1 KG

  • Mfr # A10040-1000.0

  • Zoro # G004972157


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

Length
4.88 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10040-1000.0
Zoro #
G004972157
UPC #
-
Country of Origin
China

Dimensions

Length
4.88 in
Width
7.25 in

Description

Increases cellular pools of free radical scavenger. Prevents apoptotic death of neuronal cells. Induces apoptosis in human and rat smooth muscle cells.Pyrogen free.
CAS Number: 616-91-1
Molecular Weight: 163.2
Chemical Formula: C5H9NO3S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White or almost crystalline powder
Identification: Pass
Specific Optical Rotation: +21.3 - +27.0 o
Assay: 98.5 - 101.0 %
Heavy Metals (as Pb): 0.001 %
Loss on Drying: 0.5 %
Melting Point: 106 - 110 oC
pH (1% Solution in Water)@ 25 oC: 2.0 - 2.8
Residue on Ignition (Sulfated Ash): 0.20 %
Residual Solvents: Meets the requirements
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.1901 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.