
n-Acetyl-L-cysteine, 50 Grams
Mfr # A10040-50.0
Zoro # G416554958
product price: $65.79
/eaKey Features
CAS Number
616-91-1
Color
White Or Almost Crystalline
Size
50 G
Molecular Weight
163.2 g/mol
Material
N-Acetyl-L-Cysteine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10040-50.0
Zoro #
G416554958
UPC #
-
Country of Origin
Unknown
Dimensions
Size
50 G
Details
CAS Number
616-91-1
Color
White Or Almost Crystalline
Molecular Weight
163.2 g/mol
Item
n-Acetyl-L-cysteine, 50 Grams
Material
N-Acetyl-L-Cysteine
Description
Increases cellular pools of free radical scavenger. Prevents apoptotic death of neuronal cells. Induces apoptosis in human and rat smooth muscle cells.Pyrogen free.CAS Number: 616-91-1Molecular Weight: 163.2Chemical Formula: C5H9NO3SSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White or almost crystalline powder Identification: Pass Specific Optical Rotation: +21.3 - +27.0 oAssay: 98.5 - 101.0 %Heavy Metals as Pb: 0.001 %Loss on Drying: 0.5 %Melting Point: 106 - 110 oCpH 1% Solution in Water@ 25 oC: 2.0 - 2.8 Residue on Ignition Sulfated Ash: 0.20 %Residual Solvents: Meets the requirements BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.39 lbsShipping Dimensions: 2.00 x 3.88 x 2.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.