Zoro Homepage

n-Acetyl-L-cysteine, 500 Grams

  • Mfr # A10040-500.0

  • Zoro # G616554987


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
163.2 g/mol
Material
N-Acetyl-L-Cysteine
Size
500 G
CAS Number
616-91-1
Color
White Or Almost Crystalline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10040-500.0
Zoro #
G616554987
UPC #
-
Country of Origin
Unknown

Dimensions

Size
500 G

Details

Item
n-Acetyl-L-cysteine, 500 Grams
Molecular Weight
163.2 g/mol
Material
N-Acetyl-L-Cysteine
CAS Number
616-91-1
Color
White Or Almost Crystalline

Description

Increases cellular pools of free radical scavenger. Prevents apoptotic death of neuronal cells. Induces apoptosis in human and rat smooth muscle cells.Pyrogen free.CAS Number: 616-91-1Molecular Weight: 163.2Chemical Formula: C5H9NO3SSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White or almost crystalline powder Identification: Pass Specific Optical Rotation: +21.3 - +27.0 oAssay: 98.5 - 101.0 %Heavy Metals as Pb: 0.001 %Loss on Drying: 0.5 %Melting Point: 106 - 110 oCpH 1% Solution in Water@ 25 oC: 2.0 - 2.8 Residue on Ignition Sulfated Ash: 0.20 %Residual Solvents: Meets the requirements BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 1.2399 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.