Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

n-Dodecyl-B-D-maltoside, 1g

  • Mfr # D12000-1.0

  • Zoro # G503560718


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Plastic
Form
Powder
Solubility
Water
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12000-1.0
Zoro #
G503560718
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
1 g

Details

Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Plastic
Item
n-Dodecyl-B-D-maltoside
Form
Powder
Solubility
Water
Shelf Life
18 mo

Description

n-Dodecyl-B-D-maltoside, Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.