Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

n-Dodecyl-B-D-maltoside, 25 G

  • Mfr # D12000-25.0

  • Zoro # G804972166


product price: $1,810.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12000-25.0
Zoro #
G804972166
UPC #
-
Country of Origin
Italy

Description

Non-ionic detergent used in membrane protein studies. Reported to increase thermal stability of lipid-free rhodopsin in solution.
CAS Number: 69227-93-6
Molecular Weight: 510.6
Chemical Formula: C24H46O11
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White powder
Assay (HPLC): 99.0 %
Identity: 1H NMR Conforms to structure
n-Dodecanol: 0.05 %
Optical Rotation: +45 - +49
Purity (TLC): 99 %
Solubility (1.0% solution in H2O): Clear, colorless solution
UV Absorbance 260nm (1% ): 0.1 nm
Water Content (KF): 1 %
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.