Zoro Homepage

n-Octylglucoside, 10g, Powder

  • Mfr # N02007-10.0

  • Zoro # G703559680


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Container Size
10 g
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N02007-10.0
Zoro #
G703559680
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
10 g

Details

Item
n-Octylglucoside (n-Octyl-B-D-glucopyranoside)
Form
Powder
Shelf Life
18 mo
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water

Description

n-Octylglucoside (n-Octyl-B-D-glucopyranoside), Container Size 10 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.