Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

n-Octylglucoside, 50g, Powder

  • Mfr # N02007-50.0

  • Zoro # G203560131


product price: $2,240.99
/ea
Free Shipping & Returns

Key Features

Container Size
50 g
Solubility
Water
Form
Powder
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N02007-50.0
Zoro #
G203560131
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
50 g

Details

Solubility
Water
Form
Powder
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Item
n-Octylglucoside (n-Octyl-B-D-glucopyranoside)

Description

n-Octylglucoside (n-Octyl-B-D-glucopyranoside), Container Size 50 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.