Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

n-PROPYL 4-HYDROXYBENZOATE, 1 KILOGRAM

  • Mfr # P50320-1000.0

  • Zoro # G416554989


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
180.2 g/mol
CAS Number
94-13-3
Type
Biochemical Reagents
Container Size
1 KG
Chemical Family Type
4-Hydroxybenzoic Acid Propyl Ester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50320-1000.0
Zoro #
G416554989
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 KG

Details

Molecular Weight
180.2 g/mol
CAS Number
94-13-3
Type
Biochemical Reagents
Item
n-PROPYL 4-HYDROXYBENZOATE, 1 KILOGRAM
Chemical Family Type
4-Hydroxybenzoic Acid Propyl Ester
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Common Name: 4-Hydroxybenzoic acid propyl esterCAS Number: 94-13-3Molecular Weight: 180.2Chemical Formula: C10H12O3Solubility: Acetone, diethyl ether and methanolStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureUsually ships within 24 hours.This product is sold for laboratory use only.Shipping Weight: 2.4 lbsShipping Dimensions: 4.88 x 7.25 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.