
NAD, 10 G
Mfr # N30110-10.0
Zoro # G704972549
product price: $452.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N30110-10.0
Zoro #
G704972549
UPC #
-
Country of Origin
Japan
Description
Î2-Nicotinamide-Adenine Dinucleotide, Oxidized Form (Î2-NAD) is suitable for Enzyme synthesis / Biocatalysis applications. It is also applicable for making Enzyme Multiplied Immunoassay Technique (EMIT), Therapeutic Drug monitoring (TDM) and Blood Glucose reagents.
Common Name: [Î2-NAD] [Î2-Nicotinamide Adenine Dinucleotide, Oxidized free acid hydrate]
CAS Number: 53-84-9
Molecular Weight: 681.4 (Monohydrate) / 663.4 (Anhydrous)
Chemical Formula: C21H27N7O14P2 €¢ XH2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to Off-White Powder
Purity: 95 %
NAD Contents: Report %
Water Content: < 8.0 %
Molar Absorptivity (@260nm - pH 7.5): 17.5 - 18.5 X103L/mole/cm
Ratio @ pH 7.5 A250/A260: 0.80 - 0.86
Ratio @ pH 7.5 A280/A260: 0.19 - 0.23
Molar Absorptivity when reduced with alcohol dehydrogenase @340nm @ pH10: 6.1 - 6.5 X103 L/mole/cm
Ratio when reduced with alcohol dehydrogenase @ pH10 A340/A260: 0.42 - 0.44
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Common Name: [Î2-NAD] [Î2-Nicotinamide Adenine Dinucleotide, Oxidized free acid hydrate]
CAS Number: 53-84-9
Molecular Weight: 681.4 (Monohydrate) / 663.4 (Anhydrous)
Chemical Formula: C21H27N7O14P2 €¢ XH2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to Off-White Powder
Purity: 95 %
NAD Contents: Report %
Water Content: < 8.0 %
Molar Absorptivity (@260nm - pH 7.5): 17.5 - 18.5 X103L/mole/cm
Ratio @ pH 7.5 A250/A260: 0.80 - 0.86
Ratio @ pH 7.5 A280/A260: 0.19 - 0.23
Molar Absorptivity when reduced with alcohol dehydrogenase @340nm @ pH10: 6.1 - 6.5 X103 L/mole/cm
Ratio when reduced with alcohol dehydrogenase @ pH10 A340/A260: 0.42 - 0.44
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.