Zoro Homepage

NAD, 5g, Powder

  • Mfr # N30110-5.0

  • Zoro # G703560198


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Product Type
NAD (B-Nicotinamide Adenine Dinucleotide, Oxidized,Free Acid,Hydrate)
Solubility
Water
Container Size
5 g
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N30110-5.0
Zoro #
G703560198
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
5 g

Details

Storage Temp.
2 Degrees to 8 Degrees C
Product Type
NAD (B-Nicotinamide Adenine Dinucleotide, Oxidized,Free Acid,Hydrate)
Solubility
Water
Item
NAD (B-Nicotinamide Adenine Dinucleotide, Oxidized,Free Acid,Hydrate)
Shelf Life
18 mo
Form
Powder
Container Material
Glass
Volume
5 g
Storage Temperature - Minimum
2 Degrees C
Application
Enzyme Snythesis/Biocatalysis
Solubility Type
Water
Molecular Weight
681.4 (Monohydrate) / 663.4 (Anhydrous)
REMOVE - Previous PI Node
Protease Inhibitors
Chemical Formula
C21H27N7O14P2;XH2O
Storage Temperature - Maximum
8 Degrees C
Quantity
1
CAS Number
53-84-9
Chemical Grade
Lab
Storage Temperature
2 to 8 Degrees C

Description

NAD (B-Nicotinamide Adenine Dinucleotide, Oxidized,Free Acid,Hydrate), CAS Number 53-84-9, Molecular Weight 681.4 (Monohydrate) / 663.4 (Anhydrous), Chemical Formula C21H27N7O14P2;XH2O, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.