NADH, 5g, Powder
Mfr # N20100-5.0
Zoro # G803559993
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
18 mo
Solubility
Water
Container Size
5 g
Container Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N20100-5.0
Zoro #
G803559993
UPC #
-
Country of Origin
Japan
Dimensions
Container Size
5 g
Details
Form
Powder
Shelf Life
18 mo
Solubility
Water
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
Item
NADH (B-Nicotinamide adenine dinucleotide, Reduced Form, Disodium Salt)
Description
NADH (B-Nicotinamide adenine dinucleotide, Reduced Form, Disodium Salt), Container Size 5 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.