
NADPH, 1 G
Mfr # N20140-1.0
Zoro # G404972412
product price: $1,012.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N20140-1.0
Zoro #
G404972412
UPC #
-
Country of Origin
Japan
Description
Common Name: Î2-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetra Sodium Salt Trihydrate
CAS Number: 2646-71-1
Molecular Weight: 887.4
Chemical Formula: C21H26N7O17P3Na4 €¢ 3H2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to Off White Powder
A340 / A260 Ratio @ pH 10: 0.42 - 0.44
NADPH Contents: Report %
Purity: 93.0 %
Sodium Contents: 8.0 - 12.0
Spectral Analysis (Epsilon @ 260 NM , pH 10): 13.7 - 15.1 103L/mole/cm
Spectral Analysis (Epsilon @ 340 NM , pH 10): 5.9 - 6.5 103L/mole/cm
Water Contents: 8.0 w/w
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 2646-71-1
Molecular Weight: 887.4
Chemical Formula: C21H26N7O17P3Na4 €¢ 3H2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to Off White Powder
A340 / A260 Ratio @ pH 10: 0.42 - 0.44
NADPH Contents: Report %
Purity: 93.0 %
Sodium Contents: 8.0 - 12.0
Spectral Analysis (Epsilon @ 260 NM , pH 10): 13.7 - 15.1 103L/mole/cm
Spectral Analysis (Epsilon @ 340 NM , pH 10): 5.9 - 6.5 103L/mole/cm
Water Contents: 8.0 w/w
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.