NADPH, 100mg, Powder
Mfr # N20140-0.1
Zoro # G903560592
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Container Size
100 mg
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Shelf Life
18 mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N20140-0.1
Zoro #
G903560592
UPC #
-
Country of Origin
Japan
Dimensions
Container Size
100 mg
Details
Item
NADPH (B-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetrasodium Salt)
Container Material
Plastic
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Shelf Life
18 mo
Form
Powder
Product Type
NADPH (B-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetrasodium Salt)
Solubility Type
Water
Chemical Grade
Lab
Storage Temperature
2 to 8 Degrees C
Quantity
1
Storage Temperature - Minimum
2 Degrees C
Storage Temperature - Maximum
8 Degrees C
CAS Number
2646-71-1
Volume
100 mg
Chemical Formula
C21H26N7O17P3Na4;3H20
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Protease Inhibitors
Molecular Weight
887.4
Description
NADPH (B-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetrasodium Salt), CAS Number 2646-71-1, Molecular Weight 887.4, Chemical Formula C21H26N7O17P3Na4;3H20, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.