Zoro Homepage

NADPH, 500mg, Powder

  • Mfr # N20140-0.5

  • Zoro # G303560369


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Shelf Life
18 mo
Container Size
500 mg
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20140-0.5
Zoro #
G303560369
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
500 mg

Details

Solubility
Water
Shelf Life
18 mo
Item
NADPH (B-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetrasodium Salt)
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
NADPH (B-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetrasodium Salt)
Container Material
Plastic
Quantity
1
Storage Temperature
2 to 8 Degrees C
Chemical Formula
C21H26N7O17P3Na4;3H20
CAS Number
2646-71-1
REMOVE - Previous PI Node
Protease Inhibitors
Volume
500 mg
Storage Temperature - Minimum
2 Degrees C
Chemical Grade
Lab
Solubility Type
Water
Storage Temperature - Maximum
8 Degrees C
Molecular Weight
887.4
Special Information
BSE/TSE Free

Description

NADPH (B-Nicotinamide Adenine Dinucleotide Phosphate, Reduced Form, Tetrasodium Salt), Concentration Not Applicable, CAS Number 2646-71-1, Molecular Weight 887.4, Chemical Formula C21H26N7O17P3Na4;3H20, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.